Skip to Content
Merck
All Photos(1)

Key Documents

Z420018

Sigma-Aldrich

Scienceware® polypropylene powder funnel

top I.D. 65 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

packaging

pkg of 12 ea

manufacturer/tradename

Bel-Art H14660-0065

stem L

25 mm

stem O.D.

15 mm

top I.D.

65 mm

Looking for similar products? Visit Product Comparison Guide

General description

Funnels with 60° angle. Parallel stems minimize bridging of powder. Steam autoclavable at 121 °C (250 °F).

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service