Z283967
Spinwedge® magnetic stirring bar
size 1/2 in. × 2 in.
Synonym(s):
Stir Bar, Stirbar, Stirring Bar
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103806
NACRES:
NB.72
Recommended Products
material
PTFE-coated (wedge shaped)
PTFE-coated
packaging
pack of 3 ea
manufacturer/tradename
Bel-Art F37123-0003
L
50.8 mm
diam.
12.7 mm
size
1/2 in. × 2 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Spinwedge® magnetic stirring bars are ideal for churning sediment or dissolving salts for thorough dispersion.
- The wedge shape design provides strong turbulence at low speeds.
- The chemically resistant bars feature a sharply angled broad face for rigorous mixing of viscous solutions.
- Alnico magnet encapsulated in FDA Grade PTFE (polytetrafluoroethylene) coating.
- Autoclavable.
Legal Information
Spinwedge is a registered trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service