Skip to Content
Merck
All Photos(1)

Key Documents

WHA67131650

Whatman® PolyVENT and Sterivent intregal filters

PolyVENT 16, inlet 1/4 to 3/8 inch SB, outlet 1/4 to 3/8 inch SB

Synonym(s):

Whatman filter, Whatman filters, Z744018, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
Pricing and availability is not currently available.

material

PTFE membrane
polypropylene housing

sterility

non-sterile

packaging

pkg of 10 ea

manufacturer/tradename

Whatman 6713-1650
Whatman Article No. 28420170 (US reference)

diam.

16 mm

pore size

0.2 μm

fitting

inlet 1/4 to 3/8 inch SB
outlet 1/4 to 3/8 inch SB

Looking for similar products? Visit Product Comparison Guide

General description

Whatman PolyVENT disc filters from Cytiva are integral venting filters that work bidirectionally to prevent contamination from entering containers like fermentation vessels during incubation.

Whatman PolyVENT venting filter

Draining or filling of incubators, fermentation tanks, and other vessels requires a venting filter capable of preventing bacterial contamination. With an integral PTFE filter membrane, Whatman PolyVENT acts as an industrial air filter media for sterilization* of gases entering bioreactors such as fermentation tanks.

Features and Benefits

  • 0.2 µm hydrophobic PTFE air filters are ideal industrial air filter media
  • Validated for 50 steam autoclave cycles; compatible with ethylene oxide (EtO)
  • Testable by water break through (WBT) test or bubble point testing
  • Passes USP Class VI biosafety tests for plastics
  • Manufactured in clean room facilities
  • Filtration area 500, 1000, and 2000 cm² to support a range of venting applications

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service