Skip to Content
Merck
All Photos(1)

Key Documents

WHA10370105

Whatman® glass microfiber grade GF 8 filter discs ~3 μm pore size

white, inorganic binder, coarse particle filtration, 100 ea, 90 mm diam

Synonym(s):

Z696749, fiber filters, filter papers, glass filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
Pricing and availability is not currently available.

Product Name

Whatman® glass microfiber filters with inorganic binder, Grade GF 8, diam. 90 mm

material

circles white glass membrane (with inorganic binder)

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 10370105
Whatman Article No. 28414766 (US reference)

parameter

Fast flow rate

diam.

90 mm

pore size

~3.0 μm (Grade GF 8)

Looking for similar products? Visit Product Comparison Guide

General description

This heavy weight glass fiber filter is used in the filtration of coarse particles. Frequently used in environmental analysis, in the determination of PCB, DDE, DDT, furans and dioxins in the air; pollution measurements in industrial, urban and populated areas, cement factories, iron and steel industry, dust measurements at the workplace, determination of the dust fraction in technical gases, and testing the effectiveness of dust-collecting.

Features and Benefits

  • Nominal particle retention of 3 µm
  • Air flow rate of 12 s/100 ml/1.56 cm²
  • Inorganic binder for increased strength and temperature resistant up to 500°C
  • Fast filtration speed
  • Can be used as a pre-filter for dense samples
  • Function as air pollution filters for detecting furans, PCB, and other chemicals

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service