Skip to Content
Merck
All Photos(1)

Key Documents

WHA10311451

Whatman® prepleated qualitative filter paper, Grade 593

diam. 240 mm, pack of 100

Synonym(s):

Z749125

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 10311451
Whatman Article No. 28414194 (US reference)

parameter

450/100 mL speed (Herzberg)

diam.

240 mm

pore size

5 μm

basis weight

85 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

A standard grade filter papers for fine precipitates.

Cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.

Features and Benefits

  • Increased filter surface area increases total loading capacity and decreases overall filtration time.
  • Reduced contact between filter and funnel maintains flow rate.
  • Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
  • Prepleated filters have the same technical properties as the respective filter circles.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service