Skip to Content
Merck

SLW1519/08

Pyrex® Media-Lab Bottles, amber glass, with-out cap and pouring ring, with printed trace code

capacity 500 mL

Synonym(s):

Pyrex, SciLabware 1519/08

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.17
UNSPSC Code:
41121800
Capacity:
500 mL
Material:
round amber glass bottle
Sterility:
non-sterile
Feature:
graduations, without cap, with printed trace code, without pouring ring
Packaging:
pack of 10 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

round amber glass bottle

joint

Joints threaded neck (GL45)

sterility

non-sterile

feature

graduations, without cap, with printed trace code, without pouring ring

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1519/08

H

176 mm

body diam.

86 mm

capacity

500 mL

General description

  • Bottles only. Supplied without cap or pouring ring
  • Complies with ISO 4796
  • Manufactured from amber-coated borosilicate glass
  • UV absorbent up to 500 nm
  • Ideal for storage of light sensitive materials
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com

Legal Information

PYREX is a registered trademark of Corning, Inc.





Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library