Skip to Content
Merck
All Photos(1)

Key Documents

SLW1142/12

Pyrex® Culture flask, baffled, PTFE membrane screwcap

1000 mL

Synonym(s):

Pyrex, SciLabware 1142/12

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

material

Pyrex flask
screw top polypropylene cap
straight neck

sterility

sterile; autoclaved

feature

with cap

packaging

pack of 2 ea

manufacturer/tradename

SciLabware 1142/12

H

205 mm

body O.D.

129 mm

capacity

1000 mL
1000 mL

working volume

1000 mL

fitting

GL 45 cap

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for aerobic microbiology and cell culture
  • Flasks complete with blue polypropylene GL45 screwcap with a gas-permeable PTFE membrane that permits gaseous exchange whilst contents remain sterile
  • Flasks can be autoclaved with the membrane screwcap fastened
  • Manufactured from Pyrex borosilicate glass for maximum chemical and thermal resistance
  • The four equidistant baffles provide consistent agitation when used with compatible orbital shakers
  • Suitable for repeated autoclave cycles at 121 deg. C

Features and Benefits

  • Ideal for aerobic microbiology and cell culture
  • Flasks complete with blue polypropylene GL 45 screw cap with a gas-permeable PTFE membrane that permits gaseous exchange whilst contents remain sterile
  • Flasks can be autoclaved with the membrane screw cap fastened
  • Manufactured from PYREX® borosilicate glass for maximum chemical and thermal resistance
  • The four equidistant baffles provide consistent agitation when used with compatible orbital shakers
  • Suitable for repeated autoclave cycles at 121 °C
  • Always ensure that PTFE membrane is free from obstructions that may lead to pressure build up during an autoclave cycle.
  • Replacement membrane screw caps 4507/45D are available

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service