Skip to Content
Merck
All Photos(1)

Key Documents

GF17267991

Platinum/Rhodium

wire, Pt 90%/Rh10%, 0.38 mm diameter, length 0.05 m, temper annealed

Synonym(s):

PT015148

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

form

wire

manufacturer/tradename

Goodfellow 172-679-91

L

0.05 m

diameter

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service