57130
Supelclean™ ENVI-Carb™ SPE Tube
bed wt. 10 g, volume 60 mL, pk of 16
Synonym(s):
Supelclean™ ENVI-Carb™, 10g/60mL, 16 pk
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115712
Recommended Products
material
polypropylene tube
Quality Level
product line
Supelclean™
composition
bed wt., 10 g
packaging
pk of 16
technique(s)
solid phase extraction (SPE): suitable
surface area
100 m2/g
volume
60 mL
matrix active group
carbon phase
particle size
120-400 mesh
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Graphitized Non-Porous Carbon
Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)
Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)
- Surface area: 100m2/g; Particle Sz.:120/400 mesh
- Extreme affinity for organic polar and non-polar compounds from both non-polar and polar matrices when used under reversed-phase conditions
- Carbon surface comprised of hexagonal ring structures, interconnected and layered into graphitic sheets
- Non-porous nature of the carbon phase allows for rapid processing, adsorption does not require analyte dispersion into solid phase pores
- Independent investigators have found ENVI-Carb extremely useful for the rapid sample preparation of over 200 pesticides from various matrices including ground water, fruits and vegetable
Legal Information
ENVI-Carb is a trademark of Sigma-Aldrich Co. LLC
Supelclean is a trademark of Sigma-Aldrich Co. LLC
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service