Skip to Content
Merck
All Photos(1)

Key Documents

27154

Supelco

Screw cap, phenolic, with open center

black phenolic hole cap, for use with 7 mL vial with 15-425 thread, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

black phenolic hole cap

feature

autoclavable
closure type black phenolic hole cap

packaging

pkg of 100 ea

parameter

149 °C temp. limit

diam. × H

18 mm × 9.7 mm

hole diam.

9 mm

fitting

thread for 15-425

compatibility

for use with 7 mL vial with 15-425 thread

Looking for similar products? Visit Product Comparison Guide

General description

Screw caps (black phenolic hole cap, for use with 7 mL vial with 15-425 thread) are available as hole caps for use with sealing septa. Caps are offered in phenolic resin. Phenolic hole caps can withstand a maximum temperature of 149°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service