Skip to Content
Merck
All Photos(1)

Key Documents

23232

Supelco

Amber storage bottles

volume 30 mL, O.D. × H 32 mm × 80 mm, thread for 20-400, bottle only, pkg of 12 ea

Synonym(s):

AMBER SCREW-CAP BOTTLE ONLY 30ML PK12

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass bottle

feature

closure type screw top bottle

packaging

pkg of 12 ea

O.D. × H

32 mm × 80 mm

volume

30 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

General description

Amber storage bottles are primarily used to protect the stored sample from sunlight.
Oxidation of various oils is prevented when packaged in amber glass bottles.

Application

Amber glass bottles, is suitable for storing refined, bleached and deodorized palm oil in dark.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Effect of packaging materials on storage stability of crude palm oil.
Nnadozie NN
Journal of the American Oil Chemists' Society, 67 (4), 259-263 (1990)
Effect of various packaging materials on storage stability of refined, bleached, deodorized palm oil.
Nnadozie NN
Journal of the American Pharmaceutical Association, 69 (9), 854-857 (1992)
Tatiana Subkhankulova et al.
BMC genomics, 9, 268-268 (2008-06-05)
Phenotypically identical cells demonstrate predictable, robust behaviours. However, there is uncertainty as to whether phenotypically identical cells are equally similar at the underlying transcriptional level or if cellular systems are inherently noisy. To answer this question, it is essential to

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service