MTCC1812
MTC™ Bio Transport/Mailing Tubes
size 10 mL, graduation (molded)
Synonym(s):
sample mailing tube, transportation tubes
About This Item
Recommended Products
material
clear
conical (self standing)
polypropylene
screw cap
sterility
sterile
feature
graduation (molded)
packaging
pack of 1000 ea (10 x bags 100 ea)
manufacturer/tradename
MTC™ Bio C1812
diam. × L
16 mm × 80 mm
size
10 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Leak-proof, 1.25 turn screw-cap
- Meet 95kPa transportation guidelines
- Vivid, printed graduations
- Screw-caps attached
- Sterile, RNase, DNase, Pyrogen free
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service