Skip to Content
Merck
All Photos(1)

Documents

XX1012506

Millipore

Millipore Vacuum Filtering Side-Arm Flask

125 mL, Threaded side-arm with quick vacuum disconnect

Synonym(s):

Vacuum Filter Flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

borosilicate glass

technique(s)

vacuum filtration: suitable

H

4.3 cm (1.7 in.)

diam.

2.7 in.

flask capacity

125 mL

fitting

No. 5 outlet stopper for standard 125 mL filtering flask (perforated silicone)

application(s)

filtration

shipped in

ambient

General description

Millipore Vacuum Filtering Side-Arm Flask
125 mL, New Threaded side-arm with quick vacuum disconnect

These side-arm flasks are designed for use in vacuum filtration procedures with classic Millipore Glass Filter Holders.

This item is an accessory item for the Glass Microanalysis Filter Holder Kit.

Features & Benefits:
ā€¢ Side arm connects to vacuum source with 3/8 in. I.D. hose
ā€¢ 1 L and 4 L flasks accept No. 8 perforated stopper
ā€¢ 125 mL flask accepts No. 5 stopper

Applications:
Vacuum Filtration Using Classic Filter Holders

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a productā€™s label following the words ā€˜Lotā€™ or ā€˜Batchā€™.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service