VVLP02500
PVDF Membrane Filter, 0.1 μm Pore Size
Durapore®, filter diam. 25 mm, hydrophilic
Synonym(s):
Durapore® Membrane Filter, 0.1 µm
About This Item
Recommended Products
material
PVDF membrane
plain filter
white filter
Quality Level
sterility
non-sterile
feature
hydrophilic
manufacturer/tradename
Durapore®
Millipore
sustainability
Greener Alternative Product
parameter
>0.33 mL/min-cm2 water flow rate
0.15 L/min-cm2 air flow rate
85 °C max. temp.
filter diam.
25 mm
thickness
125 μm
gravimetric extractables
0.5%
refractive index
n/D 1.42
matrix
Durapore®
pore size
0.1 μm pore size
70 % porosity
bubble point
≥5.0 bar, air with water at 23 °C
greener alternative category
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
Application
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: General laboratory filtration
- Intended Use: Retention or removal of biological contaminants
- Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.
Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.
Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.
Membrane filters for sample preparation and analysis are discussed, emphasizing chemical compatibility and selectivity.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service