Skip to Content
Merck
All Photos(2)

Key Documents

NY1H09000

Millipore

Nylon Membrane Filter, 100.0 μm Pore Size

Millipore, filter diam. 90 mm, hydrophilic

Synonym(s):

Hydrophilic nylon net membrane filter, Nylon Net Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Pricing and availability is not currently available.

material

Nylon membrane
plain filter
white filter

description

100.0 um pore size, hydrophilic nylon membrane, 90 mm diameter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

100 °C max. temp. (curling may be seen at temperatures above 75°C)

diam.

90 mm

filter diam.

90 mm

thickness

80 μm

pore size

100.0 μm pore size
44 % porosity

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Nylon filters are compatible with a broad range of solvents and are resistant to aggressive solvents. They find applications in particle analysis, solvent filtration, particle removal, and clarification.

Application

  • Collection of algae and cells
  • Particle analysis
  • Large particulate filtration
  • Toxicology and drug screening on C. elegans and zebrafish
  • Background filter for particle imaging systems
  • Prefiltration of solvents

Paint monitoring

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Marc-André Lemay et al.
American journal of botany, 102(3), 390-395 (2015-03-19)
• Assessing seed quality in orchids has been hindered by stringent germination requirements. Seed quality has traditionally been assessed in orchids using in vitro or in situ germination protocols or viability staining. However, these methods are not always well suited
J M Williams et al.
Neuroscience, 118(4), 1003-1013 (2003-05-07)
Synaptic plasticity in the dentate gyrus is dependent on activation of the N-methyl-D-aspartate (NMDA)-subtype of glutamate receptors. In this study, we show that synaptic plasticity in turn regulates NMDA receptors, since subunits of the NMDA receptor complex are bidirectionally and
Vincent N Marty et al.
Frontiers in neuroscience, 6, 86-86 (2012-06-16)
Chronic alcohol exposure causes marked changes in reinforcement mechanisms and motivational state that are thought to contribute to the development of cravings and relapse during protracted withdrawal. The nucleus accumbens (NAcc) is a key structure of the mesolimbic dopaminergic reward

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service