IT5INS001
Integritest® 5 Filter Integrity Test Instrument
Sign Into View Organizational & Contract Pricing
All Photos(4)
About This Item
manufacturer/tradename
Integritest®
Quality Level
parameter
1-40 °C temperature
H
23.1 cm (9.1 in.)
W
39.1 cm (15.4 in.)
depth
43.2 cm (17 in.)
weight
<10.5 kg (23 lb)
compatibility
for use with INTEGRITEST® 5
storage temp.
10-30°C
Application
Type of Test
Bubble Point
Diffusion
HydroCorr
Water-based integrity test HydroCorr
Bubble Point
Diffusion
HydroCorr
Water-based integrity test HydroCorr
Other Notes
Maximum Inlet Pressure: Clean, dry air or nitrogen source of 1.4 – 8.2 bar (20 – 120 psi) at least 1 bar (15 psi) greater than the highest test pressure
Legal Information
INTEGRITEST is a registered trademark of Merck KGaA, Darmstadt, Germany
accessory
replacement part
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service