Skip to Content
Merck
All Photos(1)

Key Documents

1.00610

Millipore

WL Nutrient Medium, modified

suitable for microbiological culture, for yeasts, for bacteria

Synonym(s):

Wallerstein Laboratory Nutrient Medium, modified

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106200
NACRES:
NA.74
Pricing and availability is not currently available.

technique(s)

microbiological culture: suitable

Quality Level

pH

5.3-5.7 (25 °C, 37 g/L in H2O)
6.5 ± 0.2 (25 °C)

solubility

37 g/L

bulk density

730 kg/m3

application(s)

food and beverages
microbiology

storage temp.

15-25°C

suitability

bacteria
yeasts

General description

WL (Wallerstein Laboratory) Nutrient Medium (modified) is a modification of WL Nutrient Medium for the microbiological quality control employed in the beer-brewing industry.
WL Nutrient Medium has been modified by increasing the pH and reducing glucose concentration to facilitate the cultivation of a broad range of yeasts and bacteria from raw materials and the brewing industry environment.

Application

WL Nutrient Medium (modified) is suitable for the isolation and enumeration of yeasts and bacteria during microbiological control in the brewing industries.

Footnote

We offer two media types: the superior granulated GranuCult® and the cost-efficient powdered NutriSelect® culture media, depending on your needs.
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.

Legal Information

GRANUCULT is a registered trademark of Merck KGaA, Darmstadt, Germany
NutriSelect is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service