Z690600
MyBath™ mini water bath
AC/DC input 115 V AC, capacity 4 L
Synonym(s):
mini water bath, personal incubator bath
About This Item
Recommended Products
AC/DC input
115 V (AC)
material
stainless steel chamber
feature
0.1 °C temp. increments
includes 1.5/2.0 mL, 15 mL & 50 mL tube racks
manufacturer/tradename
Benchmark Scientific B2000-4
parameter
Ambient +5-100 °C temp. range (No cooling capacity. Min temp ambient +5 ºC)
W × D × H
7.7 in. × 13.9 in. × 9 in.
capacity
4 L
chamber W × D × H
5.3 in. × 9.4 in. × 5.5 in.
Looking for similar products? Visit Product Comparison Guide
General description
Its hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed at the user′s option. It includes Quik-Cal™ in-lab user calibration function.
Note: the racks only comes with the 4L model
Features and Benefits
- Easy to use controls that allow the user to digitally select and monitor temperature
- Temperature is shown on a large, 3-digit display; Accuracy: ± 0.5 °C. Increments: 0.1 °C. Uniformity: ± 0.2 °C
- Test tube rack inserts are sold separately
- Hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed
- Drain allows for hassle-free water changes
- Quik-CAL user calibration function
- Seamless, stainless steel chamber; the chambers resist rust and have no corners to collect dirt or contamination
Other Notes
For the two metal racks, the design has been improved by adding handles for easy removal/insertion. These racks will fit all the way to the bottom and will not prevent the lid from closing. Sometimes the legs may need to be adjusted inward to ensure fit.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service