Skip to Content
Merck
All Photos(1)

Key Documents

Z630713

Binder drying oven FD series

FD 23, RS422 interface: no

Synonym(s):

benchtop drying oven, drying oven

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

AC/DC input

230 V

feature

CE compliant
timer Electronic 0-99.59hr

packaging

pack of 1 ea

manufacturer/tradename

FD 23

availability

available only in EU

parameter

5-300 °C temp. range

L × W × H

433 mm × 516 mm × 492 mm

inner chamber volume

23 L

inside W × D × H

222 mm × 300 mm × 280 mm

weight

33 kg

Looking for similar products? Visit Product Comparison Guide

General description

The efficiency of these APT.Line® drying and warming ovens is increased by the powerful air turbine. Forced convection produces higher drying rates and quicker heating up speeds, which results in considerable time saving. Due to the high rate air transfer, particularly efficient drying is achieved, which is important for drying samples with a high moisture content. The air transfer is adjustable. Unpleasant fumes are removed. Temperature accuracies are improved, and maximum temperature constancy is achieved even with fully loaded cabinets.
  • Hot air sterilizers with forced convection
  • 2 chrome plated shelves
  • Temperature safety device CI.2

Legal Information

APT.Line is a registered trademark of Binder GmbH

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service