Skip to Content
Merck
All Photos(1)

Key Documents

Z265500

Supelco

Analtech TLC Uniplates: silica gel matrix

L × W 20 cm × 20 cm, binder, Organic Polymer, fluorescent indicator

Synonym(s):

Silica Gel TLC Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
eCl@ss:
32110504
NACRES:
NC.07
L × W:
20 cm × 20 cm
layer thickness:
250 μm
feature:
binder Organic Polymer
fluorescent indicator
pore size:
60 Å medium pore diameter

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 ea

manufacturer/tradename

Analtech 47011

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

250 μm

particle size

10-12 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

Most rugged silica gel plates available.

Legal Information

Uniplates is a trademark of Analtech, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service