Z115096
Vials, screw-top V-Vials® with solid top cap
volume 3 mL, thread for 20-400, diam. × H 20 mm × 50 mm
About This Item
material
PTFE-faced styrene-butadiene rubber liner
black phenolic solid cap
clear glass vial
feature
closure type black phenolic solid top cap
closure type screw top vial
packaging
pkg of 12 ea
cap size
20 - 400
diam. × H
20 mm × 50 mm
volume
3 mL
fitting
thread for 20-400
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Graduated.
- Autoclavable borosilicate USP Type 1 glass.
- PTFE-faced, styrene-butadiene rubber liner.
Legal Information
related product
replacement part
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service