The Zerostat gun, in theory, may be used in any atmosphere, including inert gases such as argon or nitrogen. Typical vacuum pressure, such as when used in glovebox applications, are not expected to impact the product. However, great caution should be applied when considering use with or in flammable or combustible gases. The effectiveness of the gun in some other atmospheres depends on how readily other gaseous atmosphere ionize, that is, the equivalent to oxygen converting from O2 to O3.
Z108812
Zerostat anti-static instrument
keeps film, glass, and plasticware dust and lint-free
Synonym(s):
Static Eliminator
About This Item
Recommended Products
material
body (ABS - acrylonitrile butadiene styrene)
packaging
pkg of 1 ea
size
~4 in. × 6 in.
weight
4.9 oz
Related Categories
General description
This versatile instrument is portable and does not require batteries, electrical power supply or refills. Life expectancy is 50,000+ squeeze cycles (handle action).
Each Zerostat 3 comes with a test ion-indicator to confirm that the unit is working properly.
NOTE: The crystal can be affected by moisture. This is not permanent and can be reversed by drying. To get the best from the unit it should be stored in a dry environment (desiccate would be ideal or just over packed with some silica gel for 1 or 2 days). As soon as the crystal has dried the unit should work again.
Warning
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Can I use it in the glovebox (argon)? Can the vacuum in the airlock damage it? Thanks
1 answer-
Helpful?
-
-
Could this device use to remove electrostatic charges in order to weight filters in which are collected particulate matter?
1 answer-
Yes, this is one possible application for the anti-static instrument.
Helpful?
-
-
Is this product a stand alone device?
1 answer-
The Zerostat operates without the need for batteries or an electrical supply. Additionally, it contains no radioactive components, distinguishing it from other antistatic products.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service