WHA1855090
Whatman® QM-C Pre-fired Quartz Filter Paper
silica filter, filter diam. 90 mm, non-sterile, case of 100 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41105315
NACRES:
NB.24
Recommended Products
material
silica filter
sterility
non-sterile
packaging
case of 100 ea
manufacturer/tradename
Cytiva 1855-090
filter diam.
90 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
QM-C 100% quartz microfiber filter paper features low trace metals and high temperature resistance. It is well-suited for heavy metal analysis of particulate matter and sampling of acidic gases, stacks, flues and aerosols in air monitors.
It is also suitable for organic chemical analyses such as PCBs and PAHs.
- 100% pure quartz microfiber, without any binder or organic chemicals.
- Pre-fired filters eliminate firing step, saving time in prepartion process.
- Air retention efficiency = 99.95% at 0.3 μm DOP.
- Temperature resistance up to 1200°C.
- QM-C high purity quartz microfiber filter addresses the challenge of heavy metal analysis in PM2.5/PM10 and enables customers to generate high-quality data.
It is also suitable for organic chemical analyses such as PCBs and PAHs.
Features and Benefits
- 100% pure quartz microfiber, without any binder or organic chemicals.
- Pre-fired filters eliminate firing step, saving time in prepartion process.
- Air retention efficiency ≥99.95% @ 0.3 µm DOP.
- Temperature resistance up to 1200°C.
- Batch-specific metal report is available on the website for downloading.
- Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter.
- Suitable for organic chemical analyses such as PCBs and PAHs.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service