Skip to Content
Merck
All Photos(2)

Documents

SLWSST103

Pyrex® Stopcocks, plain arms

straight key bore, PTFE key, bore 2.5 mm , key

Synonym(s):

Pyrex, SciLabware SST103

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

PTFE key

manufacturer/tradename

SST103
SciLabware

bore

2.5 mm , key

side arm thickness × O.D.

1.0 mm × 10 mm

stopcock diam.

14.5 mm

top diam.

14 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Manufactured from borosilicate glass with PTFE keys for highest resistance to chemical attack
  • Barrels are highly polished and the keys are self lubricating, avoiding the need for stopcock grease
  • Keys are fully interchangeable and supplied complete with plastic screw thread retaining device
  • Made to a taper of 1:10 giving a combination of performance and ease of operation

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service