BR780732
BRAND® micro tube without screw cap
capacity 1.5 mL, round bottom, non-sterile
Synonym(s):
Micro Tubes with Screw caps, Microcentrifuge Tubes, Tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121702
NACRES:
NB.11
Recommended Products
material
colorless tube
conical bottom
polypropylene tube
round bottom
sterility
non-sterile
feature
graduated
graduations
packaging
pack of 1000
manufacturer/tradename
BRAND 780732
capacity
1.5 mL
tube diam.
13 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The BRAND® Micro Tube Without Screw Cap is made from high-quality polypropylene (PP) and features graduated markings for precise volume measurement. Designed to withstand an operating range from -196 °C to +121 °C, this micro tube is autoclavable at 121 °C (2 bar) in accordance with DIN EN 285 standards. It is certified as BIO-CERT® PCR QUALITY, ensuring that it is free from human DNA, RNase, DNase, pyrogens, and PCR inhibitors, making it ideal for sensitive applications such as PCR and other molecular biology techniques.
Legal Information
BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service