Skip to Content
Merck
All Photos(3)

Key Documents

922137

Sigma-Aldrich

Rhombic chamber chip - 120 μl

Fluidic 172, PMMA

Synonym(s):

Microfluidic chip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.23

description

Microfludic chip x1

Looking for similar products? Visit Product Comparison Guide

Application

Chamber chips come in the format of a microscopy slide (75.5 mm x 25.5 mm x 1.5 mm) and are equipped with Mini Luer interfaces. Their key microfluidic elements are reaction chambers of various volumes. Chamber chips are the perfect tool to facilitate reactions, such as amplification of a targeted DNA during qPCR, or to extract target molecules out of a given sample in preparative quantities. These chips can, for example, be used as nucleic acid extraction devices via magnetic beads simply via applying beads and sample and by using an external magnet to hold the beads in place. These procedures can be done completely manually with a pipette – besides the magnet no additional equipment is necessary – or semi-automated with normal peristaltic pumps found in most life science labs.

Rhombic chamber chip - 120 μl, Fluidic 172, PMMA is made of PMMA (Poly(methyl methacrylate)) and offers rhombic chambers with two inlets and two outlets. These chips are versatile tools for various experimental procedures such as sample preparation.

Chip Properties:
  • Orientation: Lengthwise
  • Mini Luer Interface
  • Material: Poly(methyl methacrylate) (PMMA)
  • Chamber Volume: 120μl
  • Chamber Depth: 500μm

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Recent advances of controlled drug delivery using microfluidic platforms.
Li X, et al.
Advanced Drug Delivery Reviews, 128, 3-28 (2018)
Microfluidic-assisted fabrication of carriers for controlled drug delivery.
Santos H A, et al.
Lab on a chip, 17, 1856-1883 (2017)
Recent advances of controlled drug delivery usingmicrofluidic platforms.
Li X, et al.
Advanced Drug Delivery Reviews, 128, 3-28 (2018)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service