Skip to Content
Merck
All Photos(1)

Key Documents

SU860102

Supelco

Magnetic Screw Cap for Headspace Vials, 18 mm thread

PTFE-faced butyl septum (grey PTFE/red Butyl), septum thickness 1.6 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE-faced butyl septum (grey PTFE/red Butyl)
stainless steel screw cap (magnetic, open-top, 8 mm center hole)

feature

closure type stainless steel hole cap

hardness

55 (Durometer: shore A)

packaging

pkg of 100 ea

O.D. × H

18 mm × 11 mm

septum thickness

1.6 mm

fitting

thread for 18 mm

Looking for similar products? Visit Product Comparison Guide

General description

This magnetic screw cap has been developed for the CTC instrument. The vial has a precision thread with numberous threads to force the septa against the vial to seal it to be gas tight. The center hole is designed to be used for SPME as well as standard Headspace analysis, but still offers enough surface for the magnet to transport a completely filled vial.

Other Notes

This product is not recommended for SPME applications.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service