57117
Supelclean™ LC-18 SPE Tube
bed wt. 2 g, volume 12 mL, pk of 20
About This Item
Recommended Products
material
PE frit (20 μm porosity)
polypropylene hardware
Quality Level
product line
Supelclean™
feature
endcapped
composition
bed wt., 2 g
packaging
pk of 20
extent of labeling
~11.5% C loading
technique(s)
solid phase extraction (SPE): suitable
surface area
475 m2/g
volume
12 mL
matrix
silica gel base material (irregularly shaped)
matrix active group
C18 (octadecyl) bonding, monomerically bonded
particle size
45 μm
pore size
0.8 cm3/g pore volume
60 Å pore size
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service