Skip to Content
Merck
All Photos(1)

Key Documents

33320-U

Supelco

Vials for Waters® 96-position carousel, 8 x 40 mm

volume 1 mL, clear glass vial, O.D. × H 8 mm × 40 mm, pkg of 200 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11
Pricing and availability is not currently available.

material

clear glass vial

description

closure (not included)

packaging

pkg of 200 ea

O.D. × H

8 mm × 40 mm

volume

1 mL

fitting

plug for 8 mm

Looking for similar products? Visit Product Comparison Guide

General description

This vial is designed to work in the Waters WISP™ 96 Position Autosampler. Avialable in clear Type 1 borosilicate glass. Vials feature thicker walls for safer sample handling.

Please order your closure separately.

Legal Information

Waters is a registered trademark of Waters

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service