Skip to Content
Merck
All Photos(1)

Key Documents

24335

Supelco

SPB®-225 Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Agency

meets requirements for USP G7 and G19

parameter

45-220 °C temperature (isothermal)
45-240 °C temperature (programmed)

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(50% cyanopropylphenyl/50% dimethyl siloxane) phase

application(s)

agriculture
environmental
food and beverages

column type

capillary polar

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Application: Supelco offers the broadest range of cyanopropyl columns in the industry, such as this intermediate polarity column.
USP Code: This column meets USP G7 and G19 requirements.
Phase:
  • Bonded
  • Poly(50% cyanopropylphenyl/50% dimethyl siloxane)
Temp. Limits:
  • 45 °C to 220 °C (isothermal) or 240 °C (programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service