14100AST
Astec® CHIROBIOTIC® TAG Chiral (5 μm) HPLC Columns
L × I.D. 2 cm × 4 mm, HPLC Guard Cartridge
About This Item
Recommended Products
product name
Astec® CHIROBIOTIC® TAG Chiral HPLC Guard, Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L63
description
HPLC guard column
product line
Astec®
packaging
pkg of 1 ea
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
2 cm × 4 mm
matrix
fully porous particle
matrix active group
teicoplanin aglycone phase
particle size
5 μm
pore size
100 Å
operating pH
3-6.8
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
Related Categories
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service