Each pack of Microcapillary tube Drummond Microcaps contains 100 glass capillary tubes cut to a predefined length and one reusable bulb assembly for handling.
P1299
Microcapillary tube Drummond Microcaps®
capacity 0.5 μL
About This Item
Recommended Products
material
glass
packaging
pack of 100 ea
manufacturer/tradename
Drummond Scientific 1-000-0005
Drummond Scientific
volume measuring range
accuracy: 1%
L
32 mm
capacity
0.5 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Microcaps® microcapillary tubes are ideal for fast, safe, clean, and accurate liquid transfer of microliter volumes.
- Made of high-quality glass - perfect for a wide range of scientific applications.
- Precision-bore capillary tubing cut to precise lengths.
- Capillary action fills the pipette and a squeeze of the bulb delivers the liquid.
Packaging
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What does the package of Microcapillary tube Drummond Microcaps include?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service