Skip to Content
Merck
All Photos(1)

Documents

EPM1334-9924

Platform for Eppendorf® New Brunswick S41i Shaker

for 1 L Erlenmeyer flasks, dedicated, interchangeable, comes complete with 11 clamps installed

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103816
NACRES:
NB.73

feature

6 x 1 L Erlenmeyer flasks
comes complete with 11 clamps installed
dedicated
for 1 L Erlenmeyer flasks
interchangeable

manufacturer/tradename

Eppendorf® M1334-9924 (Global)

L × W

35.6 cm (14 in.) × 61 cm (24 in.)

Looking for similar products? Visit Product Comparison Guide

General description

Platform for Eppendorf® New Brunswick™ S41i Shaker to hold 11 x 1 L Erlenmeyer flasks in dedicated, interchangeable clamps.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
New Brunswick is a trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service