Skip to Content
Merck
All Photos(1)

Key Documents

EP5385000032

Eppendorf® ThermoMixer® FP

with thermoblock for microtest boards and deepwell plates, AC/DC input 230 V, 50/60 Hz (GB)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NC.21

AC/DC input

, UK plug

feature

CE compliant
USB Interface

manufacturer/tradename

Eppendorf® 5385000032

temp measuring range

accuracy: ±0.5 °C (at 20-45 °C)

parameter

100 °C max. temp.
24 °C min. temp.
300–2,000 rpm speed (mixing)

technique(s)

PCR: suitable

W × D × H

20.6 cm × 30.4 cm × 16.4 cm

stirrer diam.

3 mm

weight

6.1 kg

Looking for similar products? Visit Product Comparison Guide

General description

Doing quite routine sample prep steps? Whether you regularly work with 0.5/1.5/2.0 mL vessels or plates (MTP and DWP) – our customized fixed-block Eppendorf ThermoMixer F family offers you the perfect solution for your special application. Just simplify your routine work load.

2DMix–Control
The unique 2DMix–Control technology mixes liquids in a controlled, circular movement. The ThermoMixer F provides enough mixing power to handle the most challenging mixing tasks. Most samples are efficiently mixed within less than a minute independent of vessel geometry or sample properties.

Features and Benefits

  • Heating and mixing in 0.5/1.5/2.0 mL reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
  • Up to 1,500 rpm (F1.5/F2.0) or 2,000 rpm (F0.5/FP) for efficient sample mixing
  • Outstanding 2DMix-Control technology results in excellent mixing performance
  • Anti-spill technology prevents lid wetting and cross-contamination
  • Compatible with Eppendorf ThermoTop (condens.protect) for condensation-free sample handling
  • Predefined temperature keys (37 deg. C, 42 deg. C, 56 deg. C, and 95 deg. C) for simple and intuitive operation
  • Very fast heat up speed of up to 18 deg. C/min, reducing your waiting time
  • Eppendorf PhysioCare Concept provides ergonomic design and operation

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Thermomixer is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service