EP0030073436
Eppendorf® epT.I.P.S.® G Reloads, Eppendorf Quality™
volume (2-200 μL), L (53 mm), yellow, pack of 960 ea (10 trays × 96 tips stacked)
Synonym(s):
epT.I.P.S.® G Reload System, pipetting tips
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.02
L:
(53 mm)
maximum volume:
200 μL
volume:
(2-200 μL)
sterility:
non-sterile
packaging:
pack of 960 ea (10 trays × 96 tips stacked)
manufacturer/tradename:
Eppendorf® 0030073436
Recommended Products
material
yellow (Tray)
sterility
non-sterile
packaging
pack of 960 ea (10 trays × 96 tips stacked)
manufacturer/tradename
Eppendorf® 0030073436
L
(53 mm)
maximum volume
200 μL
volume
(2-200 μL)
color
yellow
Looking for similar products? Visit Product Comparison Guide
General description
The epT.I.P.S. (Eppendorf "Totally Integrated Pipetting System") pipette tips are designed to make your everyday work easier and more enjoyable. These tips are manufactured with exceptional quality and purity standards to meet the specific needs of your samples. They offer reduced-force attachment and ejection with complete sealing, ensuring a seamless experience when used in combination with your Eppendorf pipettes. This integrated system delivers maximum precision, accuracy, and reproducibility for your pipetting tasks. Eppendorf pipette tips are made from high-purity plastic materials, providing ideal wetting properties, and optimum transparency. The universal nose cone design enables the use of Eppendorf® tips with pipettes from other manufacturers. With epT.I.P.S., you can achieve reproducible results and streamline your pipetting workflow.
The pipette tips are single-use pipette tips for aspirating and dispensing liquids with air-cushion pipettors. The packaging of the pipette tips is color-coded and corresponds to the color of the control button on the Eppendorf pipettor.
Application
Eppendorf® epT.I.P.S.® G Reloads, Eppendorf Quality™ is suitable for:
- pipetting liquids
- dispensing liquids
- mixing liquids
- filling plates and reaction vessels
- filling gels for electrophoresis
- phase extraction
- removal of supernatants
Features and Benefits
- Lower waste generation compared to disposable racks.
- Autoclavable refill trays without foil up to 121 °C for reuse.
- Refill system available in dual-sided or stack form depending on tip size.
- Color-coded trays for easy identification of volume and pipette usage.
- Single-use pipette tips
- Packaged as reloade
- Universal cone
- Easy handling
- Avaiable in different quality grades
- Minimal force required for attachment or ejection
- Different volume sizes with color coding
- Volume marking for visual inspection
- Seal completely
- Provide maximum precision and accuracy
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service