Skip to Content
Merck
All Photos(1)

Key Documents

CLS3801

Corning® Costar® 12 mm , 10 μm pore size , 1.12 cm2 , cell growth area plates

0.4 μm pore size clear polystyrene plate, polyester membrane, flat bottom wells clear sterile, pack of 6, case of 24

Synonym(s):

cell culture inserts

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.13

Product Name

Corning® Costar® Snapwell cell culture inserts, 12 mm Snapwell Insert with 0.4 μm pore, pore density 4 x 106 pores/cm2, polyester membrane, TC-treated, sterile, 24/cs

material

clear polystyrene plate
flat bottom wells clear
polyester membrane

sterility

sterile

feature

lid
plate format: 6 well

packaging

case of 24
pack of 6

manufacturer/tradename

Corning 3801

membrane diam.

12 mm

membrane thickness

10 μm

surface area

1.12 cm2 , cell growth area

pore size

0.4 μm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • A modified Transwell permeable support containing a 12 mm diameter 0.4μm pore polyester membrane supported by a detachable ring
  • Once cells are grown to confluence on the Snapwell insert, the ring can be placed in a vertical or horizontal diffusion chamber.
  • Sterilized by gamma radiation
  • Packaged in 6 well plates
The Snapwell is a modified Transwell culture insert that contains a 12 mm tissue-culture treated membrane supported by a detachable ring. Once cells are grown to confluence, this ring is placed into either the Vertical or the Horizontal Diffusion Chamber.

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service