BAF189700001
Bel-Art® Tissue Culture Flask Rack
Holds 12 x 75 mL flasks, polypropylene
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
polypropylene
feature
Holds 12 x 75 mL flasks
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18970-0001
well L
25 cm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Rugged white polypropylene is chemical and corrosion resistant and steam autoclavable at 121°C (250°F).
Racks to hold either 25cm² or 75cm² (50-75ml or 250-260ml) or similar sized flasks in an upright position during processing of tissue cultures.
Racks to hold either 25cm² or 75cm² (50-75ml or 250-260ml) or similar sized flasks in an upright position during processing of tissue cultures.
- Prevents "domino effect" of flasks tipping
- Helps organize flasks when collecting or changing medium, washing of cell monolayer, trypsinization and seeding of cells
- Grips on each end aid in handling and transport of flasks to the incubator
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service