90312
Micro particles based on melamine resin, FITC-marked
size: 2 μm
Synonym(s):
Melamine-formaldehyde resin
About This Item
Quality Level
form
aqueous suspension
concentration
2.5% (solids)
particle size
2 μm std dev <0.1 μm, coeff var <5%
fluorescence
λex 490 nm; λem 525 nm
Looking for similar products? Visit Product Comparison Guide
Analysis Note
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Fluorescently labeled microparticles are useful as standards in flow cytometry, confocal laser scanning microscopy, and with light scattering instruments..
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service