Skip to Content
Merck
All Photos(1)

Key Documents

DP4714

SAFC

EZ BioPAC, 40L, V-Fold Neck, 3IN Flange, AF114

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

Pricing and availability is not currently available.

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
202872030911047-U
form

granular

form

granular

form

granular

form

granular

pore size

~0.62 cm3/g mesoporosity, ~0 cm3/g microporosity, ~100 Å pore diameter, ~0 cm3/g macroporosity

pore size

0 Å pore diameter, ~0 cm3/g macroporosity, ~0 cm3/g mesoporosity, ~0 cm3/g microporosity

pore size

~0 cm3/g macroporosity, ~0 cm3/g mesoporosity, ~0 cm3/g microporosity, ~0 Å pore diameter

pore size

~0 cm3/g macroporosity, ~0 cm3/g mesoporosity, ~0 cm3/g microporosity, ~0 Å pore diameter

particle size

20-40 mesh

particle size

20-40 mesh

particle size

20-40 mesh

particle size

20-40 mesh

matrix

Carbotrap® X

matrix

Carbotrap® B

matrix

Carbotrap® C

matrix

Carbotrap® C

packaging

bottle of 10 g

packaging

bottle of 10 g

packaging

bottle of 10 g

packaging

bottle of 500 g

General description

The dry bags by ILC Dover can be ordered to fill and use in your cell culture applications. The bag design offers a convenient method for filling, dust free connection and clean discharge.

  • Choose from one of the most recent versions:

    Certificates of Analysis (COA)

    Lot/Batch Number

    Sorry, we don't have COAs for this product available online at this time.

    If you need assistance, please contact Customer Support.

    Already Own This Product?

    Find documentation for the products that you have recently purchased in the Document Library.

    Visit the Document Library

    Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

    Contact Technical Service