SVHVL10RC
Millipore® Sterivex™ Pressure Filter
pore size 0.45 μm, PVDF membrane, capacity 1000 mL, pack of 15 ea
Synonym(s):
Sterivex-HV Pressure Filter Unit, pressure filtration unit, pressure sterile filter unit, pressure sterile filtering unit
About This Item
Recommended Products
material
Eastar™ housing
PVDF membrane
Quality Level
sterility
sterile
product line
Sterivex™
feature
holdup volume 2.2 mL
hydrophilic
packaging
pack of 15 ea
parameter
3.1 bar max. inlet pressure (45 psi)
45 °C max. temp.
technique(s)
sterile filtration: suitable
H
82 mm
capacity
1000 mL
diam.
1.7 cm
filter capacity
1000 mL
filtration area
10 cm2
matrix
Durapore®
pore size
0.45 μm pore size
fitting
female Luer-Lok® inlet fitting (with upstream vent)
male Luer-Lok® outlet fitting
shipped in
ambient
General description
- Sterivex units are designed to dispense into virtually any storage container. The devices are available with different outlet connections (see table).
- Sterivex filter units can process volumes up to 1,000 mL or 2,000 mL, depending on the type of membrane used in the device. A choice of three different membranes is provided.
- Filter-sterilize volumes up to 1,000 mL or 2,000 mL, using Sterivex™ pressure-driven filter units (capacity depends on the type of membrane used in the device). With three different membrane options and a variety of outlet connection options, Sterivex filters can fit virtually any workflow and dispense into nearly any storage container. Sterivex filters work with syringes, peristaltic pumps or pressure vessels and eliminate the risk of contamination associated with decanting or pipetting.
Features & Benefits:
- Works with a variety of pressure devices including syringes, perstaltic pumps and pressure vessels
- Comes in multiple membrane types to suit your application needs with capacities up to 2 L
Applications:
Sterilization of Aqueous Solutions
Application
0.45 µm pore size, PVDF membrane, with Luer outlet, gamma irradiated, sterile
Principle
Physical form
Preparation Note
Gamma irradiation
Other Notes
- Organism Retention: Microorganisms
- Mode of Action: Filtering
- Application: Sterile Filtration
- Intended Use: Large-volume filtration using positive pressure
- Instructions for Use: Please refer to Instructions for Use section of Sterivex™ user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Learn how Sterivex™ pressure-driven sterile filters can be used for large-volume sample processing in environmental research and testing.
Learn how Sterivex™ pressure-driven sterile filters can be used for large-volume sample processing in environmental research and testing.
Learn how Sterivex™ pressure-driven sterile filters can be used for large-volume sample processing in environmental research and testing.
Learn how Sterivex™ pressure-driven sterile filters can be used for large-volume sample processing in environmental research and testing.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service