HEMF45205
Polyethersulfone (PES), hydrophilic
for separation
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
eCl@ss:
32161003
NACRES:
NB.24
Recommended Products
material
polyethersulfone
Quality Level
grade
for separation
description
Filter code HEMF
sterility
non-sterile
feature
hydrophilic
parameter
24 mL/min-cm2 water flow rate at 13.5 psi
filtration area
20 cm2
membrane size
20 cm × 20 cm
thickness
143 μm
matrix
Express PLUS™
pore size
0.45 μm
bubble point
16.1 psi
General description
HEMF is a 0.45 μm pore sizePES membrane designed for the complete removal of particles and microorganisms larger than 0.45 μm in size.
Legal Information
EXPRESS PLUS is a trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service