Skip to Content
Merck
All Photos(1)

Documents

Z313955

Retsch MM200 mixer mill

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611

AC/DC input

230 V AC

feature

CE compliant

manufacturer/tradename

Retsch

availability

not available in USA and Canada

General description

• Digital touchpad oscillation control: 120 to 1,800 Hz
• Constant oscillation at varying frequencies and loads
• 3 memory settings: frequency and timer
• Reproducible sample grinding or cell disruption
• Timer: 1 to 99 min or continuous
• Sample cap.: 0.2 to 2 × 10 ml
Sample jars are drawn through radial oscillations in a horizontal plane. Grinding balls inside the jar grind and homogenise the sample.
Useful for wet or dry-grinding chemicals, minerals and ores, soils, ceramics, tablets, etc., for analysis. It is also useful for cell disruption of plant material, hair, tissue, or bone samples. Set oscillation speed is maintained, even at varying power frequencies and loads. Plexiglas safety cover with electronic brake stops movement in less than 1s if safety cover is opened during operation. Requires a pair of grinding jars to ensure stability. Supplied without grinding jars, balls, or cell disruption accessories.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service