Z185035
Prescored ampules
amber glass, volume 5 mL
Synonym(s):
176799
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121807
NACRES:
NB.43
Recommended Products
material
amber glass
packaging
pkg of 144 ea
manufacturer/tradename
WHEATON®
volume
5 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Stems can be pull or tip sealed to effect a hermetically sealed container. Made from low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements as defined by the Pharmacopeia of the United States. Pre-scored to eliminate filing.
Features and Benefits
- Converted from Type I borosilicate glass tubing, ampules conform to the hydrolytic resistance requirements outlined in USP and EP 3.2.1.
- Can be used in gas phase of liquid nitrogen
- Excellent for biological product preservation
- Allows storage at low temperatures
- Pre-scored ampules to eliminate filing
- Stems can be pulled or tip sealed
- Methods of Sterilization: Autoclave, Dry Heat and EtO
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service