As listed in the ‘PROPERTIES' section, this cabinet measures as follows:
H – 10 inches/25 cm
W - 10 inches/25 cm
D - 10 inches/25 cm
Cabinet Door
H – 8 inches/20.3 cm
W – 9 inches/22.8 cm
Internal Volume - 0.35 cubic feet
Z167959
Scienceware® stackable desiccator cabinet
five cabinets may be stacked
About This Item
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art H42053-0001
H × W × D
10 in. × 10 in. × 10 in.
door opening W × H
9 in. × 8 in.
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Dear Madam/Sir, We need to dry our metal components after washing and are looking for a cabinet with clean hot air to solve this. I could not find size and other product information of "Z167959, Sigma-Aldrich, Scienceware® stackable desiccator cabinet".
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service