WHA9892-128
Whatman® quantitative filter paper, ashless, Grade 40
pyramid, H (12.5 cm), pack of 1000 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
feature
pyramid
packaging
pack of 1000 ea
manufacturer/tradename
Whatman 9892-128
parameter
0.29 psi wet burst
340 sec/100 mL speed (Herzberg)
H
(12.5 cm)
thickness
210 μm
ash
≤0.007%
pore size
8 μm (Particle retention)
basis weight
95 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Pyramid (square) folded filter paper is easy to use and saves valuable time when undertaking repetitive or multiple analyses.
Features and Benefits
- Easily fits into conical funnels.
- Saves valuable time when undertaking repetitive or multiple analyses.
- Provides the same high quality and consistency that you expect from all Whatman filter papers.
- Whatman cellulose filter paper grades are also available in pyramid (square) folded formats.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service