TRD3D0059
P-LENE 4 polypropylene 3D printing filament
signal white, diam. 1.75 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12162002
NACRES:
NA.23
Recommended Products
greener alternative product characteristics
Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.
sustainability
Greener Alternative Product
diam.
1.75 mm
weight
750 geach
greener alternative category
, Enabling
Looking for similar products? Visit Product Comparison Guide
General description
P-LENE 4 Polypropylene 3D Printing Filament
Material Properties
- Pure PolyPropylene, keeps up to 95% of the characteristics of an injection molded part.
- Very high mechanical strength and toughness, wear proof and resistant to chemicals.
- Developed specifically for 3d printing: easy to use and an odourless composition.
Material Properties
- Density: 0.9 g/cm3
- H.D.T: 62 °C
- Vicat softening temperature: 107 °C
- Melting point: 132 °C
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to enabling category of greener alternatives and thus aligns with "Design for energy efficiency". P-LENE 4 polypropylene 3D printing dilament is great for high-cycle, low strength applications due to its fatigue resistance, semi flexible and lightweight characteristics. Click here for more information.
Application
P-LENE 4 Polypropylene 3D Printing Parameters
- Extruder (nozzle) temperature: 245 +/-10 °C
- Bed temperature: 100 +/-10 °C
- Print speed: 60 - 80 mm/s
- Fan: 50-100 %
- Minimum nozzle diameter: 0.3 mm
- Plate materials: LENEPATE
This product can be used in material extrusion 3D printing technique.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service