BR705700
BRAND® PD-Tips II
volume 0.1 mL, non-sterile, bulk, polypropylene cylinder, LCP, type encoded
Synonym(s):
pipette tips, pipettor tips, syringe tips
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.02
volume:
0.1 mL
sterility:
non-sterile
feature:
barrier: no
includes adapter: no
includes adapter: no
manufacturer/tradename:
BRAND 705700
Recommended Products
material
polypropylene cylinder
sterility
non-sterile
feature
barrier: no
includes adapter: no
manufacturer/tradename
BRAND 705700
volume
0.1 mL
Looking for similar products? Visit Product Comparison Guide
General description
The PD-Tips // dispenser tips for efficient, step-by-step dispensing enhance the proven features of the classic BRAND PD-Tips.
Thanks to patented size coding, HandyStep® touch and HandyStep® electronic from BRAND automatically detect the tip volume. The tips are also compatible with all other instruments of the HandyStep® family and with repetitive pipettes from other manufacturers.
The positive displacement principle enables precision work, even with viscous media or media with high vapor pressure. With tightly sealed pistons, the PD-Tips // effectively protect the stepper from aerosols. This prevents contamination and ensures long service life of the instrument.
At a glance
Thanks to patented size coding, HandyStep® touch and HandyStep® electronic from BRAND automatically detect the tip volume. The tips are also compatible with all other instruments of the HandyStep® family and with repetitive pipettes from other manufacturers.
The positive displacement principle enables precision work, even with viscous media or media with high vapor pressure. With tightly sealed pistons, the PD-Tips // effectively protect the stepper from aerosols. This prevents contamination and ensures long service life of the instrument.
At a glance
- Volumes from 0.1 ml to 50 ml
- Compatible with different repetitive pipets
- Cleanroom quality
- Available in BIO-CERT® quality (free of DNA, RNase, endotoxins and ATP)
- Comply with the requirements of ISO 8655
- Delivered with batch certificate
- -Manufactured from high-quality raw materials (cylinder: PP / Piston: PE-HD, 0.1 ml: LCP)
- Adapter for sizes 25 ml and 50 ml included
- PD-Tips // cannot be autoclaved; the adapters of the 25ml and 50ml sizes can be autoclaved at 121° C.
Legal Information
BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
HandyStep is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service