Skip to Content
Merck
All Photos(1)

Key Documents

11827

Supelco

Coated GC Packing

phase 0.2% Carbowax 1500, matrix 80/100 Carbopack C support, bottle of 15 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23151817

packaging

bottle of 15 g

parameter

60-175 °C temp. range

technique(s)

gas chromatography (GC): suitable

matrix

80/100 Carbopack C support

matrix active group

0.2% Carbowax 1500 phase

column type

packed GC

compatibility

for analyte group alcohols, esters, ketones, general use

Looking for similar products? Visit Product Comparison Guide

General description

The choice of coating material is based on the stationary phase of the GC. Carbowax 1500 is a very effective surface modifier for graphitized carbon black (GCB) adsorbents like carbopack C.
Ready-to-use coated packing for those wanting to pack their own columns.

Application

Gas chromatographic column packed with carbowax 1500 on Carbopack C was used for the analysis of methanol, ethanol, acetone and isopropanol in urine and blood samples.

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Analytical Measurements in Aquatic Environments.
Namiesnik J and Szefer
Science, 73-73 (2009)
A simple approach to gas chromatographic microanalysis of alcohols in blood and urine by a direct-injection technique.
Manno BR, et al.
Journal of Analytical Toxicology, 2 (6), 257-261 (1978)
Studies of ethanol as a volatile stationary phase conditioner in GC.
Parcher JF and Hyver-LoCoco K.
Journal of Chromatographic Science, 21 (7), 304-309 (1983)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service