Z740328
PeelASeal Foil™ heat sealable seal
LabRoll™, L × W 78 mm × 610 m, sterile
Synonym(s):
Non pieracble foil laminate, peelable heat seal
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122410
NACRES:
NB.22
Recommended Products
sterility
sterile
feature
piercable: no
packaging
pack of 1 ea
manufacturer/tradename
IST Scientific IST-104-078SR
L × W
78 mm × 610 m
suitability
suitable for PCR
suitable for storage
Looking for similar products? Visit Product Comparison Guide
General description
Peelable foil laminate for polypropylene plates.
Features: Foil laminate, good liquid barrier, moderate solvent resistance, peelable (from -80°C freezer), non-pierceable.
Compatibility: Polypropylene (PP) plates.
Seal integrity range: -80°C to 110°C.
Features: Foil laminate, good liquid barrier, moderate solvent resistance, peelable (from -80°C freezer), non-pierceable.
Compatibility: Polypropylene (PP) plates.
Seal integrity range: -80°C to 110°C.
Application
PCR, good liquid barrier, lowtemp short term compoundstorage, can be re-sealed
Legal Information
LabRoll is a trademark of IST Scientific
PeelASeal Foil is a trademark of IST Scientific
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service