Z728489
Hettich® adapter for 15 mL conical tubes
for ROTANTA 460/460R Centrifuge, Adapter for 12 x 15 mL Conical Tubes 17 x 120mm
Synonym(s):
Hettich® centrifuge adapters
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103911
NACRES:
NB.22
feature
Holds 12 mL tubes
packaging
pack of 1 ea
manufacturer/tradename
Hettich 4739
technique(s)
centrifugation: suitable
compatibility
for use with 5625-A (bucket)
Looking for similar products? Visit Product Comparison Guide
Legal Information
Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service